A3 Series Information
| Manufacturer Part Number | A3PLE1-6LLM-10 |
|---|---|
| Manufacturer | ABB |
| Product Series | A3 |
| Family Series | ABB Switches, A3 Series |
| Description | A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,Extended Lens,,6-24V Intergrated LED Modual,Amber,1NO |
| Illuminated | Yes |
| Operation | 2 Position Momentary |
| Mounting | 30 mm |
| Contacts | 1NO |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC, 6 VAC, 6 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Amber |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |