A3PP42-600R-01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A3PP42-600R-01 ABB Switches, A3 Series, PB MAIN PUSH-PULL 44MM RED 1NC
MFG Item Number
A3PP42-600R-01

A3PP42-600R-01 ABB Switches, A3 Series, PB MAIN PUSH-PULL 44MM RED 1NC

MFG Item Number
A3PP42-600R-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PP42-600R-01
PB MAIN PUSH-PULL 44MM RED 1NC

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PP42-600R-01
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Pilot Device, Pushbutton, 2 Position, Maintained Push-Pull,44mm Mushroom Cap,,,Red Cap,1NC
Illuminated No
Operation 2 Position Maintained Push-Pull
Mounting 30 mm
Operator Size (mm) 44 mm
Contacts 1NC
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 1 lb
Gross Weight 1 lb