A3PP43-6L5R-11EL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PP43-6L5R-11EL

ABB Switches, A3 Series

A3PP43-6L5R-11EL

ABB Switches, A3 Series
PB,3POS PSH-PLL,44,120XFMRRED,
MFG Item Number
A3PP43-6L5R-11EL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PP43-6L5R-11EL
PB,3POS PSH-PLL,44,120XFMRRED,

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PP43-6L5R-11EL
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB,3POS PSH-PLL,44,120XFMRRED, 1NO1NC LB
Illuminated Yes
Operation 3 Position Momentary Push-Pull
Mounting 30 mm
Operator Size (mm) 44 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs