A3SKAF-6AA1-111

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3SKAF-6AA1-111

ABB Switches, A3 Series

A3SKAF-6AA1-111

ABB Switches, A3 Series
SEL 2P MAINT KEY RMV-L CAMA 1NO/1NC
MFG Item Number
A3SKAF-6AA1-111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3SKAF-6AA1-111
SEL 2P MAINT KEY RMV-L CAMA 1NO/1NC

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3SKAF-6AA1-111
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Selector Switch, Keyed,2 Position Maintained,Remove Key Left ,CamA,,,1NO+1NC
Illuminated No
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO, 1NC
Operator Color White
Comments Rey removal in left position
Net Weight 0 lbs
Gross Weight 1 lb