Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3SLAC-6AAB-111
Sel,Long,2Pos,R-SpringRtn,Cam A,
MFG Item Number
A3SLAC-6AAB-111
This item cannot be canceled or returned
Description
Sel,Long,2Pos,R-SpringRtn,Cam A,
Specifications
Specifications
| Manufacturer Part Number |
A3SLAC-6AAB-111 |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
Sel,Long,2Pos,R-SpringRtn,Cam A, 1NO+1NC |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Spring Return |
| Operator Type |
Lever |
| Contacts |
1NO, 1NC |
| Operator Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A3SLAC-6AAB-111
ABB Switches, A3 Series