A3T150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3T150

Mersen Fuses, A3T Series

A3T150

Mersen Fuses, A3T Series
Fuse A3T - Class T - Fast-Acting
MFG Item Number
A3T150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A3T Series
Item #
A3T150
Fuse A3T - Class T - Fast-Acting

A3T Series Information

  • 1~1200 Amps
  • 300 VAC
  • 160 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Fast acting A3T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Specifications
Manufacturer Part Number A3T150
Manufacturer Mersen
Product Series A3T
Family Series Mersen Fuses, A3T Series
Description Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 150A Blade Amp-Trap
Fuse Type UL Class T
Current Rating 150 A
AC Voltage 300 VAC
DC Voltage 160 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.161 lbs
Alternatives
JJN-150
JJN-150
Eaton's Bussmann series Fuses, JJN Series