Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XC01L ABB Switches, A3 Series, A3 CONTACT BLOCK 1NC LATE BREAK
A3XC01L ABB Switches, A3 Series, A3 CONTACT BLOCK 1NC LATE BREAK
This item cannot be canceled or returned
Description
A3 CONTACT BLOCK 1NC LATE BREAK
Specifications
Specifications
| Manufacturer Part Number |
A3XC01L |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices,Contact Block,,,,,1NC Late Break |
| Type |
Contact Block |
| For Use With |
ABBG A3 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0.06 lbs |
A3XC01L
ABB Switches, A3 Series