Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XC10E
A3 Contact Block,1NO Early Make
This item cannot be canceled or returned
Description
A3 Contact Block,1NO Early Make
Specifications
Specifications
| Manufacturer Part Number |
A3XC10E |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 Contact Block,1NO Early Make |
| Type |
Contact Block |
| For Use With |
ABBG A3 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A3XC10E
ABB Switches, A3 Series