Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XGCE ABB Switches, A3 Series, A3 PADLOCK EXTENDED CAP
A3XGCE ABB Switches, A3 Series, A3 PADLOCK EXTENDED CAP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A3XGCE |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, PadLock,Extended Cap |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
A3XGCE
ABB Switches, A3 Series