A3XL4LR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3XL4LR ABB Switches, A3 Series, A3 CAP 44MM ILLUM MUSH RED

MFG Item Number
A3XL4LR

A3XL4LR ABB Switches, A3 Series, A3 CAP 44MM ILLUM MUSH RED

MFG Item Number
A3XL4LR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3XL4LR
A3 CAP 44MM ILLUM MUSH RED

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3XL4LR
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Pilot Devices, ,44mm Metal Edge Mushroom Cap, Illuminated
Type Cap
For Use With ABBG A3 Series
Shape Round
Color Red
Net Weight 1 lb
Gross Weight 1 lb