Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XL4NR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A3XL4NR |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, ,Mushroom Cap |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Color |
Red |
| Net Weight |
0.03 lbs |
| Gross Weight |
1 lb |
A3XL4NR
ABB Switches, A3 Series