Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XLFNG
A3 CAP PUSH BUTTON FLUSH GREEN
This item cannot be canceled or returned
Description
A3 CAP PUSH BUTTON FLUSH GREEN
Specifications
Specifications
| Manufacturer Part Number |
A3XLFNG |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, ,Flush Cap |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Color |
Green |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
A3XLFNG
ABB Switches, A3 Series