Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XLFNL ABB Switches, A3 Series, A3 CAP PUSH BUTTON FLUSH BLUE
A3XLFNL ABB Switches, A3 Series, A3 CAP PUSH BUTTON FLUSH BLUE
This item cannot be canceled or returned
Description
A3 CAP PUSH BUTTON FLUSH BLUE
Specifications
Specifications
| Manufacturer Part Number |
A3XLFNL |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, ,Flush Cap |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Color |
Blue |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
A3XLFNL
ABB Switches, A3 Series