Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XLLLR ABB Switches, A3 Series, A3 CAP ILLUMINATE CAP RED
A3XLLLR ABB Switches, A3 Series, A3 CAP ILLUMINATE CAP RED
This item cannot be canceled or returned
Description
A3 CAP ILLUMINATE CAP RED
Specifications
Specifications
| Manufacturer Part Number |
A3XLLLR |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, ,Illuminated Lens |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Color |
Red |
| Net Weight |
0.015 lbs |
| Gross Weight |
1 lb |
A3XLLLR
ABB Switches, A3 Series