Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3XLMLG
A3 CAP 44MM ILLUM METAL MUSH GREEN
This item cannot be canceled or returned
Description
A3 CAP 44MM ILLUM METAL MUSH GREEN
Specifications
Specifications
| Manufacturer Part Number |
A3XLMLG |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Switches, A3 Series |
| Description |
A3 30mm Pilot Devices, ,44mm Metal Edge Mushroom Cap |
| Type |
Cap |
| For Use With |
ABBG A3 Series |
| Shape |
Round |
| Color |
Green |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
A3XLMLG
ABB Switches, A3 Series