A4-4
Dwyer Instruments Pressure Switches, A4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A4-4

Dwyer Instruments Pressure Switches, A4 Series

A4-4

Dwyer Instruments Pressure Switches, A4 Series
Differential Pressure Switch 35-160
MFG Item Number
A4-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, A4 Series
Item #
A4-4
Differential Pressure Switch 35-160

A4 Series Information


Specifications

Specifications
Manufacturer Part Number A4-4
Manufacturer Dwyer Instruments
Product Series A4
Family Series Dwyer Instruments Pressure Switches, A4 Series
Description Differential Pressure Switch 35-160 PSID Increasing
Decreasing Pressure 20-80 psi
Increasing Pressure 35-160 psi
Contact Type SPDT
Current Rating 0.25 A @ 120 VAC, 0.25 A @ 175 VDC
Connection Process: 1/4 NPT Female
Electrical Connection 12 " Leads
Material Aluminum
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.6 lbs
Gross Weight 0.6 lbs