Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hoffman Enclosures, DSC Series
A402DSC
Hoffman Enclosures, DSC Series
JBOXTYPE12FLATCOVER/SCR4.00X2.00X2.0
This item cannot be canceled or returned
Description
JBOXTYPE12FLATCOVER/SCR4.00X2.00X2.0
Specifications
Specifications
| Manufacturer Part Number |
A402DSC |
| Manufacturer |
Hoffman |
| Product Series |
DSC |
| Family Series |
Hoffman Enclosures, DSC Series |
| Description |
JBOXTYPE12FLATCOVER/SCR4.00X2.00X2.0 0STEEL/GRAY2419.2 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Nominal Height |
4 " |
| Nominal Width |
2 " |
| Nominal Depth |
2 " |
| Net Weight |
19.2 lbs |
| Gross Weight |
19.2 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
A402DSC
Hoffman Enclosures, DSC Series