Series Information
| Manufacturer Part Number | A40P1CS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 40 HP, 3600 RPM, 364US |
| Type | Automotive Duty, Definite Purpose |
| Horsepower | 40 hp |
| Speed | 3,555 RPM |
| RPM | 3,555 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364US |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Composition | Cast Iron |
| Net Weight | 600 lbs |
| Gross Weight | 600 lbs |