Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A41-DTCOVERKIT Vynckier Enclosure Systems Enclosures, DT Cover Series, HMI Cover, 11.84in.Hx11.84in.Wx1.75in.D,
MFG Item Number
A41-DTCOVERKIT
A41-DTCOVERKIT Vynckier Enclosure Systems Enclosures, DT Cover Series, HMI Cover, 11.84in.Hx11.84in.Wx1.75in.D,
MFG Item Number
A41-DTCOVERKIT
Description
Enclosures, DT Cover Series
HMI Cover, 11.84in.Hx11.84in.Wx1.75in.D,
DT Cover Series Information
Specifications
Specifications
| Manufacturer Part Number |
A41-DTCOVERKIT |
| Manufacturer |
Vynckier Enclosure Systems |
| Product Series |
DT Cover |
| Family Series |
Vynckier Enclosure Systems Enclosures, DT Cover Series |
| Description |
HMI Cover, 11.84in.Hx11.84in.Wx1.75in.D, N4X, Polycarbonate, Hinged Clear Screw Cover, Inclft.s Thumb Screw Adap |
| Material |
Fiberglass Reinforced Polyester |
| Composition |
Non-Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
2 " |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3X, NEMA 4, NEMA 4X |
| Net Weight |
2.15 lbs |
| Gross Weight |
2.27 lbs |
A41-DTCOVERKIT
Vynckier Enclosure Systems Enclosures, DT Cover Series