Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A413 Carlon, a T & B Brand Electrical Box Covers, a Series, 4 IN SQ 1 IN RAISED 1-GANG COVER
A413 Carlon, a T & B Brand Electrical Box Covers, a Series, 4 IN SQ 1 IN RAISED 1-GANG COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, A Series
4 IN SQ 1 IN RAISED 1-GANG COVER
1‑gang 3.5 cu.in. 4 in. square/round non‑metallic box cover, blank
Specifications
Specifications
| Manufacturer Part Number |
A413 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
A |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, a Series |
| Description |
One-Gang Box Cover, Volume 6.6 Cubic Inches, 4 Inches Square, Raised 1 Inch, Color Blue, Material Non-Metallic |
| Composition |
Non-Metallic |
| Material |
PVC |
| Number of Gangs |
2 |
| Cover Type |
Square Cover - 4 in |
| Cover Design |
Raised |
| Color |
Blue |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
A413
Carlon, a T & B Brand Electrical Box Covers, a Series