Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A421AEC-01C Johnson Controls Controllers, A421 Series, ELECTRONIC SINGLE STAGE; ELECTRONIC
MFG Item Number
A421AEC-01C
A421AEC-01C Johnson Controls Controllers, A421 Series, ELECTRONIC SINGLE STAGE; ELECTRONIC
MFG Item Number
A421AEC-01C
Description
ELECTRONIC SINGLE STAGE; ELECTRONIC
Specifications
Specifications
| Manufacturer Part Number |
A421AEC-01C |
| Manufacturer |
Johnson Controls |
| Product Series |
A421 |
| Family Series |
Johnson Controls Controllers, A421 Series |
| Description |
ELECTRONIC SINGLE STAGE; ELECTRONIC SINGLE STAGE T |
| Type |
Remote Bulb |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
-40-212 °F |
| Sensor Element |
A99 PTC Temperature Sensor |
| Length |
0.82 ' |
| Approvals |
CE, cULus, UL |
| Comments |
NEMA 4X, IP66 |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.125 lbs |
A421AEC-01C
Johnson Controls Controllers, A421 Series