Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A421GBF-02C Johnson Controls Controllers, A421 Series, Electronic temp control with display
MFG Item Number
A421GBF-02C
A421GBF-02C Johnson Controls Controllers, A421 Series, Electronic temp control with display
MFG Item Number
A421GBF-02C
Description
Electronic temp control with display
Specifications
Specifications
| Manufacturer Part Number |
A421GBF-02C |
| Manufacturer |
Johnson Controls |
| Product Series |
A421 |
| Family Series |
Johnson Controls Controllers, A421 Series |
| Description |
Electronic temp control with display and sensor |
| Type |
Remote Bulb |
| AC Voltage |
24 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
-40-212 °F |
| Sensor Element |
A99 PTC Temperature Sensor |
| Length |
6.6 ' |
| Approvals |
CE, cULus, UL |
| Comments |
NEMA 1, IP20 |
| Net Weight |
0.62 lbs |
| Gross Weight |
1 lb |
A421GBF-02C
Johnson Controls Controllers, A421 Series