A430C Series Information
| Manufacturer Part Number | A430C12-70 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A430C |
| Family Series | Mersen Fuses, A430C Series |
| Description | Mersen capacitor fuses are designed to ANSI C37-41. They are current-limiting operating without noise or discharge and are designed to be used indoors or outdoors in a weatherproof enclosure. These are non-disconnecting fuses requiring the usage of |
| Fuse Type | Capacitor Type |
| Current Rating | 12 A |
| AC Voltage | 4,300 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 65 kA @ 4,300 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Approvals | ANSI C37-41 |
| Net Weight | 0 lbs |
| Gross Weight | 2.5 lbs |