A430C Series Information
| Manufacturer Part Number | A430C18-15 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A430C |
| Family Series | Mersen Fuses, A430C Series |
| Description | Medium Voltage Capacitor Fuse 4300VAC 18A Male To Female Stud Visual Indicator Amp-Trap |
| Fuse Type | Capacitor Type |
| Current Rating | 18 A |
| AC Voltage | 4,300 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 65 kA @ 4,300 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 9.5 " |
| Diameter | 2 " |
| Length | 9.5 " |
| Approvals | ANSI C37-41 |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |