A45-40-00-81

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A45-40-00-81 ABB Contactors, A Series, CONTACTOR
MFG Item Number
A45-40-00-81

A45-40-00-81 ABB Contactors, A Series, CONTACTOR

MFG Item Number
A45-40-00-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A45-40-00-81
CONTACTOR

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Videos

Specifications

Specifications
Manufacturer Part Number A45-40-00-81
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description CONTACTOR
Type Electrically Held
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 4NO
Frame Size A45
Auxiliary Contact None
Termination Box Lug
Current Rating 60 A
Enclosure Yes
Net Weight 1 lb
Gross Weight 8 lbs