Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, A451 Series
A451PN
Powerex Diodes, A451 Series
DIODE, DO-200AC, 1800V, 2500A
This item cannot be canceled or returned
Description
DIODE, DO-200AC, 1800V, 2500A
Low Forward Voltage Low Thermal Impedance Hermetic Packaging The A451 Powerex General Purpose Rectifiers are designed for high blocking voltage capacity with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc devices can be mounted using commercially available clamps and heatsinks.
Specifications
Specifications
Manufacturer Part Number
A451PN
Manufacturer
Powerex
Product Series
A451
Family Series
Powerex Diodes, A451 Series
Description
DIODE, DO-200AC, 1800V, 2500A
Package Type
DO-200AC
Vrrm
1,800 V
IF (rms) Amps
3,925 A
IF (avg) Amps
2,500 A
Ifsm Amps
30,000 A
Vfm (Volts)
1.4 V
Mounting Force
22.2-24.5 kN
Puk Size
1 x 3 "
Net Weight
1.0009 lbs
Gross Weight
1.0009 lbs
A451PN
Powerex Diodes, A451 Series