Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A471-24V

Time Mark Relays

A471-24V

Time Mark Relays
Alt
Item Number
A471-24V
MFG Item Number
98034801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
A471-24V
Alt

Series Information

Specifications

Specifications
Manufacturer Part Number 98034801
Manufacturer Time Mark
Family Series Time Mark Relays
Description Alt
Coil Voltage 24 VAC
Operation 4-Channel (Quadraplexor)
Nominal Coil Voltage 24 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator No
Net Weight 1.15 lbs
Gross Weight 1.2 lbs