Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Box Covers, a Series
A471
Carlon, a T & B Brand Electrical Box Covers, a Series
1/2 IN RAISED ROUND PLASTER RING
This item cannot be canceled or returned
Description
Electrical Box Covers, A Series
1/2 IN RAISED ROUND PLASTER RING
1‑gang 3.5 cu.in. 4 in. square/round non‑metallic box cover, blank
Specifications
Specifications
| Manufacturer Part Number |
A471 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
A |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, a Series |
| Description |
Round Plaster Ring, Volume 3.2 Cubic Inches, Diameter 4 Inches, Raised 1/2 Inch, Color Blue, Material Non-Metallic |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Blank - Round |
| Cover Design |
Raised |
| Color |
Blue |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
A471
Carlon, a T & B Brand Electrical Box Covers, a Series