Series Information
| Manufacturer Part Number | A480R36R-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 4800VAC 36R Mounting: Ferrule Visual Indicator Amp-Trap |
| Fuse Type | Motor Protection |
| AC Voltage | 4,800 VAC |
| Approvals | UL |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |