Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A480R4R-1 Mersen Fuses, R-Rated MV Fuse 4800VAC 4R Mounting:
MFG Item Number
A480R4R-1

A480R4R-1 Mersen Fuses, R-Rated MV Fuse 4800VAC 4R Mounting:

MFG Item Number
A480R4R-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A480R4R-1
R-Rated MV Fuse 4800VAC 4R Mounting:

Series Information

Specifications

Specifications
Manufacturer Part Number A480R4R-1
Manufacturer Mersen
Family Series Mersen Fuses
Description Back-Up R-Rated Medium Voltage Fuse 4800VAC 4R Mounting: Ferrule Visual Indicator Amp-Trap
Fuse Type Medium Voltage
Net Weight 10.48 lbs
Gross Weight 10.48 lbs
Alternatives
JCL-4R
JCL-4R
Eaton's Bussmann series Fuses