Series Information
| Manufacturer Part Number | A480R9R-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 4800VAC 9R Mounting: Ferrule Visual Indicator Amp-Trap |
| Fuse Type | Medium Voltage |
| Net Weight | 10.48 lbs |
| Gross Weight | 10.48 lbs |