Series Information
| Manufacturer Part Number | A480T5E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 4800VAC 5A Ferrule Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 5 A |
| AC Voltage | 4,800 VAC |
| Body Length | 4.63 " |
| Diameter | 0.81 " |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |