Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
A48430804
Eaton's Bussmann series Terminal Blocks
MFG Item Number
A48430804
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A48430804 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
Disconnect Block |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
150 VAC |
| Wire Size Range |
16-8 AWG |
| Current Rating |
50 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
13.025 lbs |
| Gross Weight |
13.025 lbs |
A48430804
Eaton's Bussmann series Terminal Blocks