A4BQ1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A4BQ1000 Mersen Fuses, A4BQ Series, Fuse A4BQ - Class L - Time-Delay
MFG Item Number
A4BQ1000

A4BQ1000 Mersen Fuses, A4BQ Series, Fuse A4BQ - Class L - Time-Delay

MFG Item Number
A4BQ1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A4BQ Series
Item #
A4BQ1000
Fuse A4BQ - Class L - Time-Delay

A4BQ Series Information

  • 100~6000 Amps
  • 600 Volts
  • Fiberglass Body
  • Center Bolted
  • UL, CSA Approvals
A4BQ fuses are 20% more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let‑thru current. A4BQ's built‑in, 4‑second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening.

Specifications

Specifications
Manufacturer Part Number A4BQ1000
Manufacturer Mersen
Product Series A4BQ
Family Series Mersen Fuses, A4BQ Series
Description Fuse A4BQ - Class L - Time-Delay 600VAC 500VDC 1000A Blade Amp-Trap 2000
Fuse Type UL Class L
Current Rating 1,000 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 4.55 lbs
Gross Weight 4.29 lbs
Alternatives
KTU-1000
KTU-1000
Eaton's Bussmann series Fuses, KTU Series
KLPC1000X
KLPC1000X
Littelfuse Fuses, KLPC Series