KLPC1000X

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLPC1000X Littelfuse Fuses, KLPC Series, LF CLASS L 1000A 600V FUSE
MFG Item Number
KLPC1000

KLPC1000X Littelfuse Fuses, KLPC Series, LF CLASS L 1000A 600V FUSE

MFG Item Number
KLPC1000
Item Number
KLPC1000X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLPC Series
Item #
KLPC1000X
LF CLASS L 1000A 600V FUSE

KLPC Series Information

  • Voltage Rating of 600V AC/480V DC
  • 300kA AC Interrupting Rating
  • Time Delay
  • Current Limiting
KLPC series POWR‑PRO fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let‑through currents of KLPC series fuses are 10% less than any other time‑delay Class L fuse.

Specifications

Specifications
Manufacturer Part Number KLPC1000
Manufacturer Littelfuse
Product Series KLPC
Family Series Littelfuse Fuses, KLPC Series
Fuse Type UL Class L
Current Rating 1,000 A
AC Voltage 600 VAC
DC Voltage 480 VDC
Class L
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 10.75 "
Diameter 2.5 "
Length 10.75 "
Approvals CSA, UL
Net Weight 4.03 lbs
Gross Weight 4.03 lbs
Alternatives
KTU-1000
KTU-1000
Eaton's Bussmann series Fuses, KTU Series