A4BT400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A4BT400

Mersen Fuses, A4BT Series

A4BT400

Mersen Fuses, A4BT Series
Fuse A4BT - Class L - Time-Delay
MFG Item Number
A4BT400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A4BT Series
Item #
A4BT400
Fuse A4BT - Class L - Time-Delay

A4BT Series Information

  • 200~2000 Amps
  • 600 VAC
  • 500 VDC
  • Center Bolted
  • UL, CSA Approvals
The high interrupting rating of A4BT current limiting fuses is ideally suited for protecting mains, feeders, and general circuits. The 10‑second time delay at 500% of fuse rating is ideal for large motors and other loads with a high inrush. A4BT fuses are suitable for DC applications up to 500VDC. An A4BT fuse can be applied to normal loads up to its full ampere rating to allow 100% rating of equipment.

Specifications

Specifications
Manufacturer Part Number A4BT400
Manufacturer Mersen
Product Series A4BT
Family Series Mersen Fuses, A4BT Series
Description Fuse A4BT - Class L - Time-Delay 600VAC 500VDC 400A Blade Amp-Trap
Fuse Type UL Class L
Current Rating 400 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2.41 lbs