Series Information
| Manufacturer Part Number | A4BT800-TA |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A4BT - Class L - Time-Delay 600VAC 500VDC 800A Blade TA Indicator Amp-Trap |
| Fuse Type | UL Class L |
| Current Rating | 800 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Class | L |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CSA, UL |
| Net Weight | 4.15 lbs |
| Gross Weight | 4.15 lbs |