A4BY700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A4BY700

Mersen Fuses, A4BY Series

A4BY700

Mersen Fuses, A4BY Series
Fuse A4BY - Class L - Time-Delay
MFG Item Number
A4BY700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A4BY Series
Item #
A4BY700
Fuse A4BY - Class L - Time-Delay

A4BY Series Information

  • 200~6000 Amps
  • 600 VAC
  • 300 VDC
  • Center Bolted
  • UL, CSA Approvals
When it comes to protecting service entrance equipment, feeder circuits, and circuit breakers, A4BY fuses have been the industry's favorite. The A4BY is a 100% rated device and may be applied at continuous currents up to its ampere rating. A 4‑second minimum time delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Specifications

Specifications
Manufacturer Part Number A4BY700
Manufacturer Mersen
Product Series A4BY
Family Series Mersen Fuses, A4BY Series
Description Fuse A4BY - Class L - Time-Delay 600VAC 300VDC 700A Blade Amp-Trap
Fuse Type UL Class L
Current Rating 700 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 3.95 lbs
Gross Weight 3.64 lbs