A4J Series Information
| Manufacturer Part Number | A4J80 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A4J |
| Family Series | Mersen Fuses, A4J Series |
| Description | Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 80A Blade Amp-Trap |
| Fuse Type | UL Class J |
| Current Rating | 80 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | J |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |