Series Information
| Manufacturer Part Number | A4K-M564 |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Motors |
| Description | 5-Phase Stepper, 60mm Square, Single Shaft, 1.40 amps, 4.20 Kg-Cm Torque, 5-Wire |
| Armature Voltage | 24 V |
| Current Rating | Armature: 1.4 A |
| Enclosure | Totally Enclosed Non-Ventilated |
| Length | 1.91 " |
| Approvals | CE |
| Comments | Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm |
| Net Weight | 1.3225 lbs |
| Gross Weight | 1.8738 lbs |