A50-30-11-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50-30-11-84 ABB Contactors, A Series, Contactor, 3-P N/O, 120VAC, AC3=54A,
MFG Item Number
A50-30-11-84

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A50-30-11-84 ABB Contactors, A Series, Contactor, 3-P N/O, 120VAC, AC3=54A,

MFG Item Number
A50-30-11-84
Series
More specs

Discontinued by Manufacturer

Recommended Replacement Products

The original part is discontinued by the manufacturer. Our team has identified the following equivalent replacement.

CWM50-00-30V18
CWM50-00-30V18
WEG Electric Contactors, CWM Series
XTCE050D00A
XTCE050D00A
Eaton Contactors, XT Series
CE15LN3A
CE15LN3A
Eaton Contactors, Freedom Series
CWM50-11-30V18
CWM50-11-30V18
WEG Electric Contactors, CWM Series
CWM65-00-30V18
CWM65-00-30V18
WEG Electric Contactors, CWM Series

Description

Contactors, A Series
Item #
A50-30-11-84
Contactor, 3-P N/O, 120VAC, AC3=54A,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A50-30-11-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 120VAC, AC3=54A, Open, Includes 1NO/1NC Aux Contacts
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A50
Auxiliary Contact 1NO, 1NC
Termination Screw
Overload Relays E80DU, TA75DU
General Purpose (AC1) 80 A
UL Motor Switching (AC3) 54 A
Net Weight 2.53 lbs
Gross Weight 2.55 lbs