Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | ZA75-84 |
| Description | Coil, 110/110 to 120 VAC, 50/60 Hz, for A9 through A300 and UA26 through UA110 Contactors |
| Type | Coil |
| For Use With | A45/A75 |
| Net Weight | 0.35 lbs |
| Gross Weight | 16.56 lbs |