Series Information
| Manufacturer Part Number | A500T1E-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 5000VAC 1A Ferrule Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 1 A |
| AC Voltage | 5,000 VAC |
| Body Length | 5.63 " |
| Diameter | 1 " |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.5 lbs |