Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A50K-M566-GB10 Autonics Motors, 5-Phase Stepper, 60mm Square,
MFG Item Number
A50K-M566-GB10
A50K-M566-GB10 Autonics Motors, 5-Phase Stepper, 60mm Square,
MFG Item Number
A50K-M566-GB10
This item cannot be canceled or returned
Description
5-Phase Stepper, 60mm Square,
Specifications
Specifications
| Manufacturer Part Number |
A50K-M566-GB10 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
5-Phase Stepper, 60mm Square, Single Shaft, 1.40 Amps, 50 Kg-Cm Torque, Geared+Brake Built In Type, |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 1.4 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Length |
4.76 " |
| Approvals |
CE |
| Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm |
| Net Weight |
3.4613 lbs |
| Gross Weight |
3.6375 lbs |
A50K-M566-GB10
Autonics Motors