Series Information
| Manufacturer Part Number | A50P1600-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50P 500VAC 450VDC 1600A Blade |
| Fuse Type | AC Protection |
| Current Rating | 1,600 A |
| AC Voltage | 500 VAC |
| Body Length | 10.22 " |
| Diameter | 4.38 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 16 lbs |
| Gross Weight | 16 lbs |