Series Information
| Manufacturer Part Number | A50P700-4TI |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50P 500VAC 450VDC 700A Blade TI Indicator |
| Fuse Type | Semiconductor |
| Current Rating | 700 A |
| AC Voltage | 500 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |