Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50QS100-4

Mersen Fuses

A50QS100-4

Mersen Fuses
High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS100-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
A50QS100-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS100-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 100A Blade
Fuse Type American Seminconductor Type
Current Rating 100 A
Net Weight 0.25 lbs
Gross Weight 0.25 lbs