Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50QS1200-4

Mersen Fuses

A50QS1200-4

Mersen Fuses
High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS1200-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS1200-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS1200-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 1200A Blade
Fuse Type American Seminconductor Type
Current Rating 1,200 A
Net Weight 4.8 lbs
Gross Weight 4.8 lbs