Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS125-4R Mersen Fuses, FUSE, 125A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
A50QS125-4R

A50QS125-4R Mersen Fuses, FUSE, 125A, 500VAC/DC, SEMICONDUCTOR

MFG Item Number
A50QS125-4R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS125-4R
FUSE, 125A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS125-4R
Manufacturer Mersen
Family Series Mersen Fuses
Description FUSE, 125A, 500VAC/DC, SEMICONDUCTOR SQUARE BODY I2T=5500
Fuse Type Semiconductor
Current Rating 125 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A50QS125-4
A50QS125-4
Mersen Fuses