Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS150-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS150-4

A50QS150-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS150-4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS150-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS150-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 150A Blade
Fuse Type American Seminconductor Type
Current Rating 150 A
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
Alternatives
031-7321
031-7321
Name Brand Replacements™ Fuses, NBR Series
5P17-0492
5P17-0492
Name Brand Replacements™ Fuses, NBR Series